
ABB 1 inch Iberville Conduit Nipple (Zinc Alloy)
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance. UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Conduit Nipple | Type | Rigid Conduit |
Trade Size | 1 in | Material | Zinc Alloy |
Finish | Nickel Plated | Standards | UL File Number E23018 |
UPC | 622538699084 |
Packages
25 - UNIT - (25) | 250 - UNIT - 250 |