
CAP PRODUCTS 1-1/4 inch x 2-1/2 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 1-1/4 in |
Connection | Threaded | Thread Length | 1.01 in |
Length | 2-1/2 in | Diameter | 1.66 in |
Wall Thickness | .133 IN | Material | Steel |
Finish | Hot-Dipped Galvanized, Duplex Coated | For Use With | Rigid Conduit |
Standards | CSA C22.2 No. 45.1, ANSI C80.1 | UPC | 623905000564 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |