
CAP PRODUCTS 2-1/2 inch x 3 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Galvanized Rigid Conduit | Trade Size | 2-1/2 in |
Connection | Threaded | Length | 3 in |
Diameter | 2.489 in ID x 2-7/8 in OD | Wall Thickness | 0.193 in |
Material | Steel | Finish | Hot-Dipped Galvanized |
Standards | CSA C22.2 No. 45.1, ANSI C80.1 | UPC | 623905001004 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |