
CAP PRODUCTS 2-1/2 inch x 5 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Electrical Metallic Tubing | Trade Size | 2-1/2 in |
Connection | Threaded | Length | 5 in |
Diameter | 1.38 in ID x 1-1/2 in OD | Wall Thickness | 0.065 in |
Material | Steel | Finish | E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior |
Standards | CSA C22.2 No. 83.1, ANSI C80.1 | UPC | 623905001042 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 10 - UNIT - 10 |