
CAP PRODUCTS 2 inch x 2-1/2 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Electrical Metallic Tubing | Trade Size | 2 in |
Connection | Threaded | Thread Length | 1.06 in |
Length | 2-1/2 in | Wall Thickness | .049 IN |
Material | Steel | Finish | Hot-Dipped Galvanized, Duplex Coated |
For Use With | Rigid Conduit | Standards | CSA C22.2 No. 45.1, ANSI C80.1 |
UPC | 623905000878 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |