
CAP PRODUCTS 2 inch x 3 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Rigid | Trade Size | 1 in |
Length | 3 in | Diameter | 1.049 in ID x 1.163 in OD |
Wall Thickness | .057 IN | Material | Steel |
Finish | Hot Dipped Galvanized | For Use With | IMC and Rigid (GRC) Steel Conduits |
Standards | CSA C22.2 Number 83.1, ANSI C80.1 | UPC | 623905000885 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |