
CAP PRODUCTS 3-1/2 inch x 4 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Electrical Metallic Tubing | Trade Size | 3-1/2 in |
Length | 120 in | Diameter | 0.622 in ID x 0.706 in OD |
Wall Thickness | 0.042 in | Material | Steel |
Finish | Hot-Dipped Galvanized | For Use With | Rigid Conduit |
Standards | CSA C22.2 No. 83.1 Certified, ANSI C80.1 | UPC | 623905001257 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |