
CAP PRODUCTS 3-1/2 inch x 5 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Rigid | Trade Size | 3/4 in |
Length | 5 in | Diameter | 0.824 in ID x 0.922 in OD |
Wall Thickness | .049 IN | Material | Steel |
Finish | Hot Dipped Galvanized | For Use With | IMC and Rigid (GRC) Steel Conduits |
Standards | CSA C22.2 Number 83.1, ANSI C80.1 | UPC | 623905001264 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |