
CAP PRODUCTS 3/4 inch x 3 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit Nipple |
Type | Duplex Coated | Trade Size | 3/4 in |
Connection | Threaded | Length | 3 in |
Diameter | 0.836 in ID x 1.05 in OD | Wall Thickness | .107 IN |
Material | Steel | Finish | Hot Dip Galvanized |
For Use With | 21 mm dia Nominal Tube | Standards | ANSI C80.1, CSA C22.2 Number 83.1 |
Application | For Fast Wire Pulling | UPC | 623905000281 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 25 - UNIT - 25 |