CAP PRODUCTS 6 inch x 6 inch Galvanized Nipple
Description
Columbia-MBF provides rigid steel nipples that are compatible with IMC and Rigid (GRC) Steel Conduits
Specifications
Brand Name | Columbia-MBF | Item Name | Conduit Nipple |
Type | Straight | Trade Size | 6 in |
Length | 6 in | Diameter | 1.063 in ID x 1.315 in OD |
Wall Thickness | 0.126 in | Material | Steel |
Finish | Hot-Dipped Galvanized | For Use With | Rigid Conduit |
Standards | ANSI C80.1, CSA C22.2 No. 45.1 | UPC | 623905001561 |
Packages
1 - UNIT - 1 |