![apprw43s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/175290909.jpg?preset=medium)
EGS 4 inch x 2 inch Type RW Steel Reducing Washer
Description
To reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
Specifications
Brand Name | O-Z/Gedney | Sub Brand | O-Z/Gedney™ |
Item Name | Reducing Washer | Type | Reducing Washer |
Nominal Size | 4 x 2 in | Inside Diameter | 63.5 mm |
Outside Diameter | 130.81 mm | Material | Steel |
Finish | Galvanic/Electrolytic Zinc Plated | For Use With | Sheet Metal Box, Enclosure or Cabinet |
Standards | UL 514B, UL File Number E11857, NEMA FB-1 | Application | For used to Reduce the Size of a Knockout or Slip Hole |
UPC | 783126477856 |
Packages
10 - UNIT - (10) |