![ges114x1rw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11714975.jpg?preset=medium)
ABB 1-1/4 inch x 1 inch Iberville Rigid Conduit Reducing Washer (Steel)
Description
The IBERVILLE adapter series is designed to provide solutions to problems of closure or reduction of sizes of holes on boxes and cabinets. It is made of galvanised steel or zinc plated steel provide corrosion-resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Reducing Washer | Type | Reducing Washer for Conduit Systems |
Nominal Size | 1-1/4 x 1 in | Inside Diameter | 25.4 mm |
Outside Diameter | 31.75 mm | Material | Steel |
Finish | Zinc Plated, Hot-Dipped Galvanized | Standards | CSA Certified |
Application | To Help Connector Conduit and Cable Fittings to Larger Knockouts | UPC | 622538640116 |
Packages
200 - UNIT = (200) | 400 - UNIT = 400 | 2240 - UNIT = 22400 |