ABB ELECTRIFICATION CANADA INC 3706-TB WASHER REDU 1 1/4-1/2in
Description
1-1/4 Inch to 1/2 Inch Reducing Washer, Galvanized Steel for Use with Rigid/IMC Conduit
Specifications
Brand Name | Thomas & Betts | Item Name | Reducing Washer |
Type | Rigid/IMC Conduit Fittings | Nominal Size | 1-1/4 x 1/2 in |
Material | Steel | System of Measurement | Imperial |
Finish | Galvanized | For Use With | Rigid/IMC Conduit |
Standards | CSA Certified, UL E13938 Listed | Application | For Use with Rigid/IMC Conduits |
UPC | 786210357522 |
Packages
1 - UNIT - 1 |