
ABB 1 1/4 inch -3/4 inch T&B Reducing Washer
Description
Reducing washer made of galvanized steel with size of 2in x 1-3/32 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.
Specifications
Brand Name | ABB | Item Name | Reducing Washer |
Type | Rigid/IMC Conduit Fittings | Nominal Size | 1-1/4 x 3/4 in |
Material | Steel | Finish | Galvanized |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified, UL File Number E13938 |
Application | For use with rigid/IMC conduits | UPC | 786210037073 |
Packages
1 - UNIT - 1 | 125 - UNIT - 125 | 250 - UNIT - 250 |