![tab3710](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/74911711.jpg?preset=medium)
ABB 1 1/2 inch - 1/2 inch T&B Reducing Washer
Description
Reducing washer made of galvanized steel with size of 2-1/4in x 7/8 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.
Specifications
Brand Name | ABB | Item Name | Reducing Washer |
Type | Rigid/IMC Conduit Fittings | Nominal Size | 1-1/2 x 1/2 in |
Material | Steel | Finish | Galvanized |
For Use With | Rigid/IMC Conduits | Standards | CSA Certified, UL File Number E13938 |
Application | For Use with Rigid/IMC Conduits | UPC | 786210037103 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 |