ABB 1 1/2 inch - 1 1/4 inch T&B Reducing Washer
Description
Reducing washer made of galvanized steel with size of 2-1/4in x 1-23/32 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.
Specifications
Brand Name | ABB | Item Name | Reducing Washer |
Type | Rigid/IMC Conduit Fittings | Nominal Size | 1-1/2 x 1-1/4 in |
Material | Steel | System of Measurement | SAE |
Finish | Galvanized | For Use With | Rigid/IMC Conduit |
Standards | CSA Certified, UL File Number E13938 | Application | For Use with Rigid/IMC Conduits |
UPC | 786210037134 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 |