![tab3715tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969283.jpg?preset=medium)
ABB 2 inch - 3/4 inch T&B Reducing Washer
Description
Reducing washer made of galvanized steel with size of 2-3/4in x 1-3/32 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.
Specifications
Brand Name | ABB | Item Name | Reducing Washer |
Type | Rigid/IMC Conduit Fittings | Material | Steel |
Finish | Galvanized | Standards | CSA Certified, UL E13938 Listed |
Application | For Use with Rigid/IMC Conduits | UPC | 786210037158 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 100 - UNIT = 100 |