
ABB 2 inch - 1 1/2 inch T&B Reducing Washer
Description
Reducing washer made of galvanized steel with size of 2-3/4in x 1-31/32 inch. Used in pairs, interlock and form a rib which centers the washers and conduit in the knockout.
Specifications
Brand Name | ABB | Item Name | Reducing Washer |
Type | Rigid/IMC Conduit Fittings | Nominal Size | 2 x 1-1/2 in |
Material | Steel | Finish | Galvanized |
Standards | CSA Certified, UL E13938 | Application | For Use with Rigid/IMC Conduits |
UPC | 786210037189 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 100 - UNIT = 100 |