
ABB 1/2 inch T&B Set Screw Coupling
Description
RIGID set screw coupling series eliminate the need for threading conduit ends when joining together. Captive hex head screws provide positive holding strength and ground continuity.They are made of malleable iron UL and CSA approval for concrete-tight. For Dura-plate finish, add prefix 040- to catalog number.
Specifications
Brand Name | ABB | Item Name | Set Screw Coupling |
Connection Size | 1/2 in | Connection Type | Plug-in |
Material | Steel | Finish | Galvanic/Electrolytic Zinc Plated |
Type | Set Screw Couplings & Connectors | Standards | UL File Number E23018, CSA Certified |
Application | To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated | UPC | 786210081243 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 125 - UNIT = (125) | 2000 - UNIT = 20000 |