Abbotsford
tab8224

ABB 3/4 inch T&B Set Screw Coupling

Price $33.6798 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:8224

Description

Set screw coupling made of steel (body, locknut, screw), nylon insulator. Hardened hex head cup point screw to provide high quality bond. Captive screw, will not vibrate loose. Coupling provided with positive center stop. Suitable for concrete-tight application. To connect and effectively bond threadless rigid metal conduit or intermediate metal conduit to a box or enclosure or to couple ends of threadless conduit.

Specifications

Brand Name ABB Item Name Set Screw Coupling
Connection Size 3/4 in Connection Type Plug-in
Material Steel Finish Zinc Plated
Type Straight Dimensions 19.05 mm dia
Standards UL File Number E23018, CSA Certified Application To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit where Neither Length of Conduit can be Rotated
UPC 786210082240

Packages

1 - UNIT - 1 20 - UNIT = 20 100 - UNIT = 100