![crhrea12sa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932061.jpg?preset=medium)
CROUSE-HINDS REA12SA 3"-2" Cooper Crouse-Hinds REA12SA Threaded Steel Enlarger Bush
Description
RE reducers have integral bushing which prevents damage to wires. Full, clean cut tapered threads. REC reducers have integral bushings in both ends which prevents damage to wires. Funnel shaped interior to guide the wires from large to small conduit, making it easy to pull wire.
Specifications
Brand Name | Crouse-Hinds | Item Name | Reducer |
Connection Size | 1/2 x 3/4 in | Connection Type | Female x Male |
Material | Copper-Free Aluminum | Type | Explosionproof |
For Use With | Rigid/IMC Conduit |
Packages
1 - UNIT - 1 |