
CAP PRODUCTS 3-1/2 inch Aluminum Conduit Coupling
Description
Columbia-MBF rigid conduit aluminum couplings are manufactured of 6063 alloy in temper designation T-1.
Specifications
Brand Name | Columbia-MBF | Item Name | Rigid Conduit |
Material | Aluminum | Color | Silver |
Finish | Uncoated | Type | Aluminum Rigid Conduit |
Dimensions | 4.438 in dia x 4 in L | Wall Thickness | .215 IN |
Standards | CSA C22.2 Number 45.2, ANSI C80.5 | UPC | 623905543085 |
Packages
1 - UNIT - 1 | 18 - UNIT - 18 |