Abbotsford
alucpl5

COLUMBIA-MBF 735374 Nipple Steel Galvanized Rigid Conduit

Price $286.2725 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735374

Description

Coupling for use with aluminium rigid conduits. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.

Specifications

Brand Name Columbia-MBF Material Steel
Color Silver Finish Hot-Dip Galvanize
Type Galvanized Rigid Conduit Wall Thickness .126 IN
Standards CSA C22.2 Number 45.1, ANSI C80.1 UPC 623905543108

Packages

1 - UNIT - 1