COLUMBIA-MBF 735375 Coupling conduit rigid aluminium 6x4-1/4"
Description
Coupling for use with aluminium rigid conduits. Certified to Canadian Standards Association Safety Standard CSA C22.2 No.45.2. Manufactured in accordance with ANSI C80.5.
Specifications
Brand Name | Columbia-MBF | Material | Aluminum Alloy |
Color | Silver | Finish | Aluminum |
Type | Aluminum Rigid Conduit | Wall Thickness | .266 IN |
Standards | CSA C22.2 Number 45.2, ANSI C80.5 | UPC | 623905543115 |
Packages
1 - UNIT - 1 |