
CAP PRODUCTS 1/2 inch x 5 inch Aluminum Conduit Nipple
Description
Columbia-MBF rigid conduit aluminum fittings are manufactured of 6063 alloy in temper designation T-1
Specifications
Brand Name | Columbia-MBF | Material | Aluminum Alloy |
Color | Green | Finish | Aluminum |
Type | Aluminum Rigid Conduit | Wall Thickness | .104 IN |
Standards | CSA C22.2 Number 45.2, ANSI C80.5 | UPC | 623905540077 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |