![appgbl100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268211568.jpg?preset=medium)
EGS 1/2 inch NEER™ Zinc Grounding Type Insulated Bushing
Description
Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Threaded (NPS) for rigid conduit and IMC. Temperature rating 150 °C. Low surface friction permits pulling of wires with virtually no abrasion on the cable insulation. Set screw provided with each fitting locks bushing in any desired position. For use with copper or aluminum grounding conductors.
Specifications
Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
Material | Zinc | Type | Insulated Grounding Bushing |
Temperature Rating | 150 C | Standards | UL, CSA |
Application | Used with locknut to terminate rigid and IMC Conduit to an Enclosure, Provides a Smooth Pulling Surface | UPC | 687855350094 |
Packages
50 - UNIT - (50) |