Abbotsford
appgbl200

EGS 3/4 inch NPS 4-14AWG Appleton GBL Series Zinc Grounding Insulated Bushing, Silver/Grey

Price $11.9480 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GBL200

Description

Features:1.28IN Dia X 0.49 IN Thick, For Rigid Conduit And IMC, Wire Range 14 to 4 AWG, Standard:UL, CSA, Size:0.75IN, Material:Zinc, Mounting:Set Screw, Temperature Rating:150CE

Specifications

Brand Name Appleton Sub Brand APPOZGCOMM NEER™
Material Zinc Type Insulated Grounding Bushing
Temperature Rating 150 C Standards UL, CSA
Application Used with locknut to terminate rigid and IMC Conduit to an Enclosure, Provides a Smooth Pulling Surface UPC 687855132102

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok