Abbotsford
appgbl400

EGS 1-1/4 inch NEER™ Zinc Grounding Type Insulated Bushing

Price $12.2989 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GBL400

Description

Used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. Threaded (NPS) for rigid conduit and IMC. Temperature rating 150 °C. Low surface friction permits pulling of wires with virtually no abrasion on the cable insulation. Set screw provided with each fitting locks bushing in any desired position. For use with copper or aluminum grounding conductors.

Specifications

Brand Name Appleton Sub Brand APPOZGCOMM NEER™
Material Zinc Type Insulated Grounding Bushing
Temperature Rating 150 C Standards UL, CSA
Application Used with locknut to terminate rigid and IMC Conduit to an Enclosure, Provides a Smooth Pulling Surface UPC 687855134106

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok