![appgbl400](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268211568.jpg?preset=medium)
EGS 1-1/4 inch NPS 1/0-14AWG Appleton GBL Series Zinc Grounding Insulated Bushing, Silver/Grey
Description
Features:1.89IN Dia X 0.61 IN Thick, For Rigid Conduit And IMC, Wire Range 14 to 1/0 AWG, Standard:UL, CSA, Size:1.25IN, Material:Zinc, Mounting:Set Screw, Temperature Rating:150CE
Specifications
Brand Name | Appleton | Sub Brand | APPOZGCOMM NEER™ |
Material | Zinc | Type | Insulated Grounding Bushing |
Temperature Rating | 150 C | Standards | UL, CSA |
Application | Used with locknut to terminate rigid and IMC Conduit to an Enclosure, Provides a Smooth Pulling Surface | UPC | 687855134106 |
Packages
20 - UNIT - (20) |