Abbotsford
appgbl700

EGS 2-1/2 inch NPS 1/0-14AWG Appleton GBL Series Zinc Grounding Insulated Bushing, Silver/Grey

Price $33.1780 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GBL700

Description

Features:3.23IN Dia X 0.83 IN Thick, For Rigid Conduit And IMC, Wire Range 14 to 1/0 AWG, Standard:UL, CSA, Size:2.5IN, Material:Zinc, Mounting:Set Screw, Temperature Rating:150CE

Specifications

Brand Name Appleton Sub Brand APPOZGCOMM NEER™
Material Zinc Type Insulated Grounding Bushing
Temperature Rating 150 C Standards UL, CSA
Application Used with locknut to terminate rigid and IMC Conduit to an Enclosure, Provides a Smooth Pulling Surface UPC 687855350131

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok