Abbotsford
appgbl800

EGS 3 inch NPS 1/0-14AWG Appleton GBL Series Zinc Grounding Insulated Bushing, Silver/Grey

Price $40.3680 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GBL800

Description

Features:3.85IN Dia X 0.83 IN Thick, For Rigid Conduit And IMC, Wire Range 14 to 1/0 AWG, Standard:UL, CSA, Size:3IN, Material:Zinc, Mounting:Set Screw, Temperature Rating:150CE

Specifications

Brand Name Appleton Sub Brand APPOZGCOMM NEER™
Material Zinc Color Gray
Type Insulated Grounding Bushing Temperature Rating 105 C
Standards UL, CSA Application Used with locknut to terminate rigid and IMC Conduit to an Enclosure, Provides a Smooth Pulling Surface
UPC 687855350148

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok