
GREENLEE 76 inch Reel Stand Spindle
Description
Steel spindles with grooves to fit reel stand rollers.PRODUCT FEATURES:• Capacity : 5000.000 LB (2267.96 KG) 73.000 IN (1854.000 MM) Between Grooves• Size : 2-3/8 IN (60.000 MM) Diameter X 76.000 IN (1930.000 MM)• Type : Reel Stand• Weight : 50.000 LB (23.000 KG)
Specifications
Brand Name | Greenlee | Item Name | Spindle |
Material | Steel | Type | Reel Stand |
Color | Green | Dimensions | 76 in L x 2-3/8 in W |
Specifications | 5000 lb | Application | For Reel Stand Rollers, Handling Spool of Wire |
UPC | 783310153757 |
Packages
1 - UNIT - 1 |