![kilguf3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146763395.jpg?preset=medium)
HUBBELL 1 inch Killark Union, Female-Female, Aluminum
Description
Threaded for rigid conduit or IMC. Tapered threads (NPT). Strong and durable construction.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Conduit Union | Connection Size | 1 in |
Connection Type | FNPT x FNPT | Material | Copperfree Aluminum |
Type | Straight, 1-Piece | Color | Silver |
Finish | Natural | Dimensions | 2-7/16 in L x 2 in W x 2 in H |
Standards | UL Listed, CSA Certified | Application | Permits Removal of Equipment without Turning or Removal of Conduit |
UPC | 783936270036 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |