
ABB 1 inch Thomas & Betts Insulated Threaded Grounding Bushing, Malleable Iron
Description
TBĀ® threaded insulated grounding bushing constructed from cast malleable iron. Body is electro-zinc plated and lay-in lug is aluminium/tin-plated, Designed to bush conductors and prevent insulation damage, to lock insulator in place within body, reducing common assembly problem resulting in dislodging of insulator.
Specifications
Brand Name | ABB | Item Name | Grounding Bushing |
Connection Size | 1 in | Connection Type | Threaded |
Material | Malleable Iron | Finish | Electro Zinc Plated |
Type | Insulated | Dimensions | 1.77 in dia x 0.735 in H |
For Use With | Rigid/IMC Conduit | Includes | Tin Plated Aluminum Lay-In Lug |
Packaging Quantity | 25/Pack, 50/Case | Standards | UL File Number E3060, CSA Certified |
Application | For Quick Installation of Bonding Jumper to Multiple Metal Conduits, 14-4 AWG Cables | UPC | 786210038728 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 50 - UNIT - 50 |