![tab1244](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969049.jpg?preset=medium)
ABB 1-1 1/4 inch Male Conduit Enlarger, Malleable Iron
Description
Male enlarger made of malleable iron. 1-7/8 inch diameter, 1-7/16 inch length, 17/32 inch threaded length.
Specifications
Brand Name | ABB | Item Name | Enlarger Bushing |
Connection Size | 1 x 1-1/4 in | Connection Type | Male Threaded |
Material | Malleable Iron | Type | Reducers & Enlargers |
Standards | UL E23018, CSA Certified, Class I, Division 2, Class II, Division 1 and 2, NEC 501-4(B), 502-4(A)(B), 503-3(A)(B) | Application | Suitable for use in Hazardous Locations where General Purpose Equipment is Specifically Permitted by the NEC |
UPC | 786210012445 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 50 - UNIT = 50 |