![tab124al](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969494.jpg?preset=medium)
ABB 1 inch T&B Fittings Aluminum Metallic Bushing
Description
Bushing made of aluminium. 1-19/32 inch diameter, 1/2 inch height. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.
Specifications
Brand Name | ABB | Item Name | Conduit Bushing |
Connection Size | 1 in | Material | Aluminum Body, Nylon Insulator |
Color | Blue Liner | Type | Insulated Throat |
Dimensions | 1-19/32 in L x 1/2 in H | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210801087 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 500 - UNIT = 500 |