
ABB 1-1/4 inch Conduit Bushing, Aluminum
Description
Bushing made of aluminium. 1-15/16 inch diameter, 9/16 inch height. Smoothly rounded shoulder covers end of conduit, broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench.
Specifications
Brand Name | ABB | Item Name | Conduit Bushing |
Connection Size | 1-1/4 in | Material | Aluminum Body, Nylon Insulator |
Color | Blue Liner | Type | Insulated Throat |
Dimensions | 1-15/16 in L x 9/16 in H | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210801094 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 200 - UNIT = 200 |