
ABB 3/4 inch Insulated Throat Bushing, Aluminum
Description
Insulated throat fitting made of aluminium. 1-9/32 inch diameter, 31/64 inch height, 105 °C temperature rating.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Size | 3/4 in | Material | Aluminum Body, Nylon Insulator |
Color | Blue Liner | Type | Insulated Throat |
Dimensions | 1-9/32 in L x 31/64 in H | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL E23018 |
Application | For Use with Rigid/IMC Conduit | UPC | 786210801773 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 50 - UNIT = 50 |