Abbotsford
tab1222al

ABB 1/2 inch T&B Fittings Aluminum Insulated Throat Fitting

Price $10.2585 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1222AL

Description

Insulated throat fitting made of aluminium. 1-1/32 inch diameter, 29/64 inch height, 105 °C temperature rating.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 1/2 in Material Aluminum Body, Nylon Insulator
Color Blue Liner Type Insulated Throat
Dimensions 1-1/32 in L x 29/64 in H Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL E23018
Application For Use with Rigid/IMC Conduit UPC 786210801766

Packages

1 - UNIT - 1 50 - UNIT = 50 100 - UNIT = 100