ABB 1225AL 1-1/4 T&B® Fittings Aluminum Insulated Throat Fitting
Description
Insulated throat fitting made of aluminium. 1-15/16 inch diameter, 21/32 inch height, 105 °C temperature rating.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Size | 1-1/4 in | Material | Aluminum Body, Nylon Insulator |
Color | Blue Liner | Type | Insulated Throat |
Dimensions | 1-15/16 in L x 21/32 in H | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL E23018 |
Application | For Use with Rigid/IMC Conduit | UPC | 786210801797 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 20 - UNIT = 20 | 4500 - UNIT = 4500 |