
ABB 1-1/2 inch Insulated Throat Bushing, Aluminum
Description
Insulated throat fitting made of aluminium. 2-3/16 inch diameter, 23/32 inch height, 105 °C temperature rating.
Specifications
Brand Name | ABB | Item Name | Conduit Bushing |
Connection Size | 1-1/2 in | Connection Type | Female Threaded |
Material | Aluminum | Color | Blue Insulating Liner |
Type | Insulated | For Use With | Rigid/IMC Conduit |
Packaging Quantity | 5/Pack, 20/Case | Standards | UL File Number E23018 |
Application | For Use with Rigid/IMC Conduit | UPC | 786210801803 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 20 - UNIT = 20 |