![tab1228](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298447725.jpg?preset=medium)
ABB 2-1/2 inch T&B Fittings Malleable Iron Insulated Throat Fitting
Description
TB® insulated throat fitting constructed from malleable iron, recognizable by the distinctive trademarked blue insulating liner in the throat. Reduce wire pulling effort by as much as 50%, temperature rating 105 °C. 3-3/16 x 31/32 inch.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Size | 2-1/2 in | Material | Malleable Iron |
Type | Insulated | For Use With | Rigid/IMC Conduit |
Standards | UL E23018, CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 786210012285 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 |