![tab1229](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969069.jpg?preset=medium)
ABB 3 inch T&B Fittings Malleable Iron Insulated Throat Fitting
Description
Insulated throat fitting made of malleable Iron. 3-27/32 inch diameter, 15/16 inch height, 105 °C temperature rating.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Size | 3 in | Material | Malleable Iron |
Type | Insulated Throat | For Use With | Rigid/IMC Conduit |
Standards | UL E23018, CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 786210012292 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |