ABB 3/4 inch T&B Insulated Throat Fitting
Description
Insulated throat fitting made of malleable Iron. 4-7/16 inch diameter, 1-1/16 inch height, 105 °C temperature rating.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Size | 3-1/2 in | Material | Malleable Iron, Nylon Insulator |
Color | Blue Liner | Type | Insulated Throat |
Dimensions | 4-7/16 in L x 1-1/16 in H | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL E23018, CSA Certified |
Application | For Use with Rigid/IMC Conduit | UPC | 786210012308 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |