
ABB 4 inch Insulated Throat Bushing, Malleable Iron
Description
Insulated throat fitting made of malleable Iron. 4-7/8 inch diameter, 1-3/32 inch height, 105 °C temperature rating.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Size | 4 in | Connection Type | Threaded |
Material | Malleable Iron | Type | Insulated |
Dimensions | 4-7/8 in W x 1-3/32 in H | Temperature Rating | 105 °C |
For Use With | Rigid/IMC Conduit | Standards | UL File Number E23018, CSA Certified |
Application | Protection of Ungrounded Conductors By Means of Smoothly Rounded Insulating Surfaces at the Entrance to Raceways, Pull Boxes, Junction Boxes | UPC | 786210012315 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 |