Abbotsford
tab1231

ABB 4 inch Insulated Throat Bushing, Malleable Iron

Price $150.3948 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1231

Description

Insulated throat fitting made of malleable Iron. 4-7/8 inch diameter, 1-3/32 inch height, 105 °C temperature rating.

Specifications

Brand Name ABB Item Name Bushing
Connection Size 4 in Connection Type Threaded
Material Malleable Iron Type Insulated
Dimensions 4-7/8 in W x 1-3/32 in H Temperature Rating 105 °C
For Use With Rigid/IMC Conduit Standards UL File Number E23018, CSA Certified
Application Protection of Ungrounded Conductors By Means of Smoothly Rounded Insulating Surfaces at the Entrance to Raceways, Pull Boxes, Junction Boxes UPC 786210012315

Packages

1 - UNIT - 1 5 - UNIT = 5