Abbotsford
tab130al

ABB 3-1/2 inch T&B Aluminum Bushing

Price $100.8945 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:130AL
Documents Documents

Description

Metallic bushing with smoothly rounded shoulder covers end of conduit. Broad flange covers knockout hole. High ribs make tightening easy with fingers or with wrench. Locknut type base gives improved bonding and resists loosening under conditions of vibration.

Specifications

Brand Name ABB Item Name Conduit Bushing
Connection Size 3-1/2 in Material Aluminum
Type Conduit Bushing For Use With Rigid/IMC Conduit
Standards UL E23018, CSA Certified Application For Use with Rigid/IMC Conduit
UPC 786210801148

Packages

1 - UNIT - 1 5 - UNIT = 5 10 - UNIT = 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok