
ABB 1-1/4 inch T&B Plastic Insulating Bushing
Description
TB® insulated throat fitting with impact-resistant plastic insulation. These bushings have ribs for gripping when installing. Perfect threads for easy thread on, UL Listed 105°C, NPT threaded. 2-1/32 x 9/26 inch.
Specifications
Brand Name | ABB | Item Name | Insulating Bushing |
Connection Size | 1-1/4 in | Connection Type | Threaded |
Material | Plastic | Finish | Untreated |
Type | Insulated Bushing | Standards | UL File Number E23018, CSA Certified |
Application | For use with Rigid/IMC Conduits | UPC | 786210002255 |
Packages
1 - UNIT - 1 | 25 - UNIT = 25 | 100 - UNIT = 100 | 1120 - UNIT = 11200 |