
ABB 1/2 inch T&B Plastic Insulating Bushing
Description
TB® insulated throat fitting with impact-resistant plastic insulation. These bushings have ribs for gripping when installing. Perfect threads for easy thread on, UL Listed 105°C, NPT threaded. 1-1/16 x 3/8 inch.
Specifications
Brand Name | ABB | Item Name | Insulating Bushing |
Connection Size | 1/2 in | Connection Type | Threaded |
Material | Plastic | Finish | Untreated |
Type | Insulated Bushing | Standards | UL File Number E23018, CSA Certified |
Application | For use with Rigid/IMC Conduits | UPC | 786210002224 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 400 - UNIT = 400 | 4480 - UNIT = 44800 |