
ABB 3-1/2 inch T&B Plastic Insulating Bushing
Description
Insulating bushing made of plastic. 4-5/8 inch diameter, 7/8 inch height. These bushings have ribs for gripping when installing. Perfect threads for easy thread on. 105 °C temperature rating.
Specifications
Brand Name | ABB | Item Name | Bushing |
Connection Type | NPT | Material | Plastic |
Color | Natural | Type | Insulated, Non-Metallic |
Dimensions | 3-1/2 in ID | For Use With | Rigid/IMC Conduits |
Standards | UL E23018, CSA Certified | Application | For Use with Rigid/IMC Conduit |
UPC | 786210002309 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 10 - UNIT = 10 | 960 - UNIT = 960 |